
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Grey
Mfr # 6355-95
Zoro # G001196648
product price: $923.73
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Grey
Material
Vitreous China
Flushing Method
Gravity Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6355-95
Zoro #
G001196648
UPC #
885612618399
Country of Origin
Unknown
Dimensions
Width
14-1/4 in
Depth
28-3/16 in
Bowl Height
16-1/2 in
Height
32-7/8 in
Length (In.)
28-3/16 in
Trapway Dia.
2 in
Description
The Persuade collection captures the essence of modernity in subtle curves and clean lines. With its sleek symmetry, this two-piece Persuade Curv toilet adds style to the bathroom without sacrificing water savings. The two-button flush offers the choice of 1.0 or 1.6 gallons per flush. The high-efficiency 1.0-gallon flush setting reduces water use by more than 30 percent over the 1.6-gallon mode, which adds up to potential water savings of more than 4,000 gallons per toilet, per year. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.