Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet, Gravity Flush, Floor Mounted Mount, Round, White

  • Mfr # 3947-U-0

  • Zoro # G601196512


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Round
Color
White
Material
Vitreous China
Flushing Method
Gravity Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3947-U-0
Zoro #
G601196512
UPC #
650531975782
Country of Origin
Unknown

Dimensions

Width
18-1/4 in
Depth
29-5/8 in
Height
28-3/4 in
Trapway Dia.
2-1/8 in, 2.13 in
Bowl Height
14-1/2 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Round
Color
White
Material
Vitreous China
Flushing Method
Gravity Flush
Standards
WaterSense Certified
Item
Toilet
With Seat/Without Seat
Without Seat
ADA Compliant
No
Collection
Wellworth
One Piece/Two Piece
Two Piece
Features
Insulated Tank; Water Efficient
Compliance
CA Drought Compliant; TX Drought Compliant
Gallons Per Flush
1.28

Description

An industry standard since 1936, the Wellworth toilet offers an iconic, streamlined design. With a 1.28-gallon flush and space-saving round-front bowl, this Wellworth high-efficiency toilet features outstanding performance while remaining economical in its water usage, saving over 16,500 gallons of water per year compared to a 3.5-gallon toilet. A special tank liner helps eliminate condensation in humid environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.