Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet, Gravity Flush, Round, Biscuit

  • Mfr # 5481-96

  • Zoro # G901196427


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Round
Color
Biscuit
Material
Vitreous China
Flushing Method
Gravity Flush
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5481-96
Zoro #
G901196427
UPC #
885612488428
Country of Origin
Unknown

Dimensions

Width
18 in
Depth
27-3/4 in
Bowl Height
16-1/2 in
Height
31-1/4 in
Trapway Dia.
2-1/8 in

Details

Bowl Shape
Round
Color
Biscuit
Material
Vitreous China
Flushing Method
Gravity Flush
Item
Toilet
Collection
Highline, Comfort Height
Compliance
CA Drought Compliant; TX Drought Compliant
One Piece/Two Piece
Two Piece
With Seat/Without Seat
Without Seat
ADA Compliant
No
Features
Chair Height; Water Efficient
Gallons Per Flush
1.28

Description

With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. The chair-like height ensures comfortable use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.