
Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, White
Mfr # 5298-RA-0
Zoro # G901196694
product price: $340.72
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Gravity Flush, Siphon Jet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5298-RA-0
Zoro #
G901196694
UPC #
885612535214
Country of Origin
Unknown
Dimensions
Width
18 in
Depth
29-1/2 in
Height
31-1/4 in
Bowl Height
16-1/2 in
Trapway Dia.
2-1/8 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Gravity Flush, Siphon Jet
Item
Toilet
Compliance
CA Drought Compliant; TX Drought Compliant
Water Surface Area
9-5/8 in x 6-7/8 in
ADA Compliant
Yes
One Piece/Two Piece
Two Piece
Collection
Highline, Comfort Height
Rough-In
12 in
With Seat/Without Seat
Without Seat
Mounting Hole Center to Center
5-1/2 in
Features
Glazed Trapway, Chair Height
Gallons Per Flush
1
Description
With its clean, simple design and ultra high-efficient performance, this Highline water-conserving toilet combines both style and function. A 1.0-gallon flush reduces water use by more than 35 percent over 1.6-gallon toilets, offering a water savings of more than 4,500 gallons of water per toilet, per year. The elongated seat and chair-like height ensure comfortable use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.