Toilet Paper Holder, Kohler 27429-2MB

  • Mfr # 27429-2MB

  • Zoro # G304846257


product price: $76.72
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Dispenser Depth
3.55 in
Dispenser Width
11.75 in
Dispenser Height
11.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27429-2MB
Zoro #
G304846257
UPC #
885612916365
Country of Origin
Unknown

Dimensions

Dispenser Depth
3.55 in
Dispenser Width
11.75 in
Dispenser Height
11.375 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.