
Toilet, Pressure Assisted, Floor Mounted Mount, Elongated, Black
Mfr # 3531-7
Zoro # G901230930
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Black
Material
Vitreous China
Flushing Method
Pressure Assisted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3531-7
Zoro #
G901230930
UPC #
650531409621
Country of Origin
Unknown
Dimensions
Width
21-1/4 in
Depth
30-1/8 in
Bowl Height
15 in
Height
15 in
Trapway Dia.
2-1/4 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Black
Material
Vitreous China
Flushing Method
Pressure Assisted
Standards
WaterSense Certified
Item
Toilet
Compliance
CA Drought Compliant; TX Drought Compliant
One Piece/Two Piece
Two Piece
ADA Compliant
No
Features
Approved for Commercial Use; Water Efficient
Collection
Wellworth
Water Surface Area
11-1/2 in x 9-1/2 in
With Seat/Without Seat
Without Seat
Gallons Per Flush
1.1
Description
Wellworth toilets have been an American benchmark for innovation and performance for over 65 years. This Wellworth elongated toilet brings graceful design and superior functionality to the bathroom with the Pressure Assist technology, precision-engineered to deliver complete 1.0-gpf performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.