Toilet Seat, Elongated, White
Mfr # K-4650-0
Zoro # G3167169
product price: $122.43
/ea
Free Shipping & Returns
Key Features
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Ergonomic Contoured Seat
Front Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-4650-0
Zoro #
G3167169
UPC #
040688084770
Country of Origin
United States
Dimensions
Seat Height
1 in
Overall Width
14 3/16 in
Details
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Ergonomic Contoured Seat
Front Type
Open
Hinge Material
Plastic
Bolt to Seat Front
18 in
Hinge Design
Concealed
Antimicrobial
Not Antimicrobial
Mounting System Type
Standard Bolts
Item
Toilet Seat
Includes Hardware
Hardware Not Included
Night Light
No
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Bolt to Seat Front - Maximum
18 in
Includes Night Light
Night Light Not Included
Removable Seat
Seat Not Removable
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Concealed, Seat Height 1 in, Bolt to Seat Front 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.