Toilet Seat, Elongated, White
Mfr # K-4670-CA-0
Zoro # G3167397
product price: $64.79
/eaKey Features
For Bowl Shape
Elongated
Color
White
Features
Antimicrobial, High Traffic, Non-Corrosive Posts
Front Type
Open
Hinge Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-4670-CA-0
Zoro #
G3167397
UPC #
040688617923
Country of Origin
United States
Dimensions
Seat Height
1 3/16 in
Overall Width
14 5/16 in
Details
For Bowl Shape
Elongated
Color
White
Features
Antimicrobial, High Traffic, Non-Corrosive Posts
Front Type
Open
Hinge Material
Plastic
Bolt to Seat Front
19 1/8 in
ADA Compliance
No
Antimicrobial
Antimicrobial
Hinge Design
External Check
Mounting System Type
Standard Bolts
Includes Hardware
Hardware Not Included
Item
Toilet Seat
Night Light
No
Includes Night Light
Night Light Not Included
ADA Compliant
Not ADA Compliant
Bolt to Seat Front - Maximum
19 1/8 in
Removable Seat
Seat Not Removable
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Not Included, Color White, Hinge Material Plastic, Hinge Design External Check, Seat Height 1 3/16 in, Bolt to Seat Front 19 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.