Shop KOHLER

Toilet Seat With Cover, Check Hinge, Elongated, White

  • Mfr # K-20110-0

  • Zoro # G2149255


product price: 
$
42.19
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
14-3/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-20110-0
Zoro #
G2149255
UPC #
885612614537
Country of Origin
United States

Dimensions

Width
14-3/16"
Seat Height
13/16 in
Overall Width
14 3/16 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Features
Easy to Remove Seat, Low Traffic, Non-Corrosive Posts, Quick-Attach(R) Bolts
Front Type
Closed
Hinge Type
Check Hinge
Hinge Material
Plastic
Bolt to Seat Front
18 5/8 in
Item
Toilet Seat
Collection
BREVIA(TM)
Hinge Design
External Check
ADA Compliance
No
Night Light
No
Mounting System Type
Quick-Attach(R)
Antimicrobial
Not Antimicrobial
Weight Capacity
300 lb
Includes Hardware
Hardware Included
ADA Compliant
Not ADA Compliant
Removable Seat
Easy to Remove Seat
Bolt to Seat Front - Maximum
18 5/8 in
Includes Night Light
Night Light Not Included

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design External Check, Seat Height 13/16 in, Bolt to Seat Front 18 5/8 in

Ratings & reviews