Shop HEALTHSMART
See all product information
Create Account
Elongated Lift Toilet Seats
- Mfr # 522-1508-1901
- Zoro # G023933504
product price:Â
$
22.35
/ea
Key Features
Weight Capacity
300 lb
Features
Seat Height
5 in
Hinge Design
Concealed
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522-1508-1901
- Zoro #
- G023933504
- UPC #
- -
- Country of Origin
- China
Dimensions
- Seat Height
- 5 in
- Overall Width
- 10 in
- Fits Chest Size
Details
- Item
- Toilet Seat Riser
- Weight Capacity
- 300 lb
- Features
- Hinge Design
- Concealed
- Color
- White
- ADA Compliant
- Not ADA Compliant
- Seat Material
- Plastic
- Bolt to Seat Front - Maximum
- 15 1/2 in
- Antimicrobial
- Antimicrobial
- Front Type
- Closed
- Wire Color
- White
Description
Toilet Seat Riser, For Bowl Shape Round, Toilet Seat Type Seat Riser, Front Type Closed, Includes Cover Cover Not Included, Color White, Hinge Material Not Applicable, Hinge Design Concealed, Seat Height 5 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.