Shop KOHLER
See all product information
Create Account
Toilet Seat With Cover, Quick Release Hinge, Round, White
- Mfr # K-4775-0
- Zoro # G2149307
product price:Â
$
32.69
/ea
Key Features
For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
14-3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-4775-0
- Zoro #
- G2149307
- UPC #
- 650531959591
- Country of Origin
- United States
- For Bowl Shape
- Round
- With Cover / Without Cover
- With Cover
- Color
- White
- Material
- Plastic
- Features
- Easy to Remove Seat, Low Traffic, Non-Corrosive Posts, Quick-Release(TM) Bolts
- Front Type
- Closed
- Hinge Type
- Quick Release Hinge
- Hinge Material
- Plastic
- Bolt to Seat Front
- 16 5/8 in
- Item
- Toilet Seat
- Collection
- Brevia(TM)
- Hinge Design
- External Check
- Weight Capacity
- 300 lb
- Antimicrobial
- Not Antimicrobial
- ADA Compliance
- No
- Mounting System Type
- Quick-Release(R)
- Includes Hardware
- Hardware Included
- Night Light
- No
- Removable Seat
- Easy to Remove Seat
- ADA Compliant
- Not ADA Compliant
- Bolt to Seat Front - Maximum
- 16 5/8 in
- Includes Night Light
- Night Light Not Included
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design External Check, Seat Height 7/8 in, Bolt to Seat Front 16 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.