Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kohler Toilet Seat With Cover, Plastic; Sturdy plastic, Gray K-4008-95

Toilet Seat With Cover, Plastic; Sturdy plastic, Gray (Discontinued)

  • Mfr # K-4008-95
  • Zoro # G903874071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-4008-95
Zoro #
G903874071
UPC #
885612146779
Country of Origin
China

Dimensions

Width
14.133 in
Seat Height
1 in

Details

With Cover / Without Cover
With Cover
Color
Gray
Material
Plastic; Sturdy plastic
Features
Quick Release Seat, Soft Close
Front Type
Closed
Collection
Q3, Reveal
Item
Toilet Seat

Description

Designed to fit most elongated toilets, the Reveal seat combines transitional styling and advanced technology. The overhanging lid completely conceals the seat ring, creating a sleek, unified appearance. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This soft-close seat features innovative technology that prevents the seat from slamming and simplifies both cleaning and installation.

Features
  • Overhanging lid design creates a clean and sleek look
  • Quiet-Close elongated seat allows seat to close quietly
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release hinges allow seat to be unlatched from toilet For Easy removal and convenient cleaning; no tools required
  • Quick-Attach hardware for fast and secure installation
  • Color-matched plastic hinges
  • Elongated closed-front seat
  • Contoured seat for user comfort
  • Elegant lid design for a clean and sleek aesthetic
Installation:
  • For non-residential application recommend using K-7671, K-20110, or K-25301
Specifications
  • Finish: Ice Grey
  • Material: Plastic
  • Seat Shape Type: Elongated
  • Seat Front Type: Closed-Front
  • Seat-Mounting Holes: 5-1/2" (140 mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.