Zoro Homepage

Toilet, Siphon Jet, Floor Mounted Mount, Elongated, Biscuit

  • Mfr # 5709-96

  • Zoro # G801203669


product price: $774.48
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Flushing Method
Siphon Jet
Width
16-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5709-96
Zoro #
G801203669
UPC #
885612704610
Country of Origin
Unknown

Dimensions

Width
16-3/8 in
Depth
29-3/8 in
Bowl Height
16-1/2 in
Trapway Dia.
2-1/8 in
Height
31-5/16 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Flushing Method
Siphon Jet
Standards
ANSI A117.1; ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified
Item
Toilet
Collection
Corbelle
Rough-In
12 in
Mounting Hole Center to Center
5-1/2 in
Compliance
CA Drought Compliant; TX Drought Compliant
ADA Compliant
Yes
Features
Glazed Trapway, Concealed Trapway, Chair Height; Water Efficient
One Piece/Two Piece
Two Piece
With Seat/Without Seat
Without Seat
Gallons Per Flush
1.28

Description

Upgrade your Corbelle toilet with the addition of the ContinuousClean system which harnesses the antimicrobial cleaning power of off-the-shelf white tablets to automatically fight germs with every flush and keep your bowl clean longer. Also featuring Revolution 360 swirl flushing technology, the Corbelle with ContinuousClean raises toilet cleanliness to a new level. ContinuousClean dispenses a consistent amount of toilet bowl cleaner with every flush to keep your bowl cleaner between flushes. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work, evenly mixing fresh water with the cleaning agent and dispensing cleaning solution into each flush via the rim jet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.