Zoro Homepage

Toilet, Siphon Jet, Gravity Flush, Floor Mounted Mount, Elongated, White

  • Mfr # 25087-RA-0

  • Zoro # G401230973


product price: $271.08
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Siphon Jet, Gravity Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25087-RA-0
Zoro #
G401230973
UPC #
885612760456
Country of Origin
Unknown

Dimensions

Width
18-3/4 in
Depth
29-7/8 in
Bowl Height
14-1/2 in
Trapway Dia.
2-1/8 in
Height
29-1/2 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Siphon Jet, Gravity Flush
Item
Toilet
With Seat/Without Seat
Without Seat
One Piece/Two Piece
Two Piece
Flow Rate
1.28 GPF
Rough-In
12 in
Features
Approved for Commercial Use; Water Efficient
Compliance
CA Drought Compliant; TX Drought Compliant
Collection
Kingston
Gallons Per Flush
1.28

Description

The Kingston two-piece toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.