Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Supply 1/2 W/Stop

  • Mfr # 7638-AF

  • Zoro # G608455469


product price: $237.60
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.625 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7638-AF
Zoro #
G608455469
UPC #
195711019264
Country of Origin
Unknown

Dimensions

Length
3.625 in
Height
12 in

Details

Material
Brass
Finish
Vibrant French Gold

Description

Insist on KOHLER quality. This angle supply with stop has an annealed vertical tube, a four-arm handle and 1/2in NPT supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.