Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Supply 1/2 W/Stop

  • Mfr # 7653-BL

  • Zoro # G108455518


product price: $222.07
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.188 in
Width
1.5 in
Height
9.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7653-BL
Zoro #
G108455518
UPC #
195711024848
Country of Origin
Unknown

Dimensions

Length
3.188 in
Width
1.5 in
Height
9.31 in

Details

Material
Brass
Finish
Matte Black

Description

Toilet Supply 1/2 W/Stop


  • •1/2" (12.7 mm) angle supply with stop
  • •Four-arm handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.