Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Supply 1/2 W/Stop

  • Mfr # 7653-TT

  • Zoro # G008659252


product price: $263.17
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
4.5 in
Height
5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7653-TT
Zoro #
G008659252
UPC #
195711024862
Country of Origin
Unknown

Dimensions

Length
4.5 in
Height
5 in
Width
2.5 in

Details

Material
Brass
Finish
Vibrant Titanium

Description

Insist on KOHLER quality. This 1/2in NPT angle supply features a four-arm handle stop.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.