Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Supply 3/8 W/Stop

  • Mfr # 7637-BL

  • Zoro # G208597279


product price: $172.76
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.188 in
Width
1.563 in
Height
11.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7637-BL
Zoro #
G208597279
UPC #
195711019226
Country of Origin
Unknown

Dimensions

Length
3.188 in
Width
1.563 in
Height
11.813 in

Details

Material
Brass
Finish
Matte Black

Description

Compression valve


  • •Annealed vertical tube with supply flange
  • •3/8 NPT connection with flange
  • •Four-arm handle stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.