Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank, 1.0 gpf, Gravity Fed, White

  • Mfr # K-4484-0

  • Zoro # G2149063


product price: $327.52
/ea
Free Shipping & Returns

Key Features

Color
White
Gallons per Flush
1.0
Material
Vitreous China
Fits Brand
Kohler
Flushing Method
Gravity Fed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-4484-0
Zoro #
G2149063
UPC #
650531408969
Country of Origin
Multiple

Dimensions

Width
21-1/4"
Depth
8-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Height
14-1/4"

Details

Color
White
Gallons per Flush
1.0
Material
Vitreous China
Fits Brand
Kohler
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Tank
Collection
Highline Classic
With Liner/Without Liner
Without Liner
Flush Handle
Left Hand Trip Lever
Flush Valve Type
Pressure Assist
For Use With Mfr. Model Number
K-4303; K-4303L; K-4304; K-4304L
Tank Connection
Standard
System of Measurement
Inch
Tank/Flushometer Mfr. Model Number
K-4484-0
Features
Single-Flush, Precision Engineered Tank Causing Strong Siphon During Flushing, Canister Flush Valve Optimizes Flush Performance, Resists Warping and Deterioration, Class Five(R) Flushing Technology Offers Plug and Leak Free Performance
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Brand and Series
Kohler Wellworth(R)
Flush Mode
Single Flush
Flush Handle Type
Left Hand Trip Lever
Product Type
Toilet Tank
Compatible Series
Wellworth(R)
Compatible Brand
Kohler(R)

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.