Toilet Tank, 1.6 gpf, Pressure Assist Tank, White
Mfr # K-4645-0
Zoro # G6595887
product price:Â $333.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
Kohler
Flushing Method
Pressure Assist Tank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K-4645-0
Zoro #
G6595887
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 Yr. Limited
Details
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
Kohler
Flushing Method
Pressure Assist Tank
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Tank
Collection
Highline Classic
Flush Handle
Left Hand Trip Lever
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Flush Mode
Single Flush
Brand and Series
Kohler Highline(R)
Series
Highline(R) Classic
Compatible Manufacturer Part Number
K-4304, K-4304-L
Flush Handle Type
Left Hand Trip Lever
Product Type
Toilet Tank
Compatible Series
Highline(R)
Compatible Brand
Kohler(R)
Description
Toilet Tank
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.