Toilet Tank Cover, Vitreous China
Mfr # K-1138565-0
Zoro # G2053758
product price:Â $35.79
/eaKey Features
Fits Brand
Kohler(R)
For Use With
Most Toilets
Size
18 in x 8 1/2 in x 2 1/8 in
Material
Vitreous China
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K-1138565-0
Zoro #
G2053758
UPC #
650531947543
Country of Origin
Mexico
Dimensions
Size
18 in x 8 1/2 in x 2 1/8 in
Details
Item
Toilet Tank Cover
Fits Brand
Kohler(R)
For Use With
Most Toilets
Material
Vitreous China
Finish
Unfinished
Color
White
Product Type
Toilet Tank Cover
Compatible Brand
Kohler(R)
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Description
Toilet Tank Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.