Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone 1H Deck Mount Bath Fct W Handshwr Matte Black

  • Mfr # 26441-4-BL

  • Zoro # G904846404


product price: $754.68
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Brass
Length
21 in.
Height
4.25 in.
Depth
14.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26441-4-BL
Zoro #
G904846404
UPC #
885612920270
Country of Origin
Unknown

Dimensions

Length
21 in.
Height
4.25 in.
Depth
14.5 in.

Details

Finish
Matte Black
Color
Matte Black
Material
Brass
Item
Tone Deck-mount bath faucet with handshower

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.