Tone 1H Deck Mount Bath Fct W Handshwr Matte Black with Moderne Brass

  • Mfr # 26441-4-BMB

  • Zoro # G304846363


product price:  $810.60
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
4.25 in.
Color
Matte Black with Moderne Brass
Length
21 in.
Depth
14.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26441-4-BMB
Zoro #
G304846363
UPC #
885612920317
Country of Origin
Unknown

Dimensions

Height
4.25 in.
Length
21 in.
Depth
14.5 in.

Details

Finish
Matte Black with Moderne Brass
Item
Tone Deck-mount bath faucet with handshower
Material
Brass
Color
Matte Black with Moderne Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.