Tone 1H Deck Mount Bath Fct W Handshwr Polished Chrome

  • Mfr # 26441-4-CP

  • Zoro # G104846303


product price: $559.01
/ea
Free Shipping & Returns

Key Features

Length
21 in.
Depth
14.5 in.
Material
Brass
Color
Polished Chrome
Height
4.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26441-4-CP
Zoro #
G104846303
UPC #
885612920263
Country of Origin
Unknown

Dimensions

Length
21 in.
Depth
14.5 in.
Height
4.25 in.

Details

Finish
Polished Chrome
Material
Brass
Color
Polished Chrome
Item
Tone Deck-mount bath faucet with handshower

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.