
Tone 1H Deck Mount Bath Fct W Handshwr Polished Chrome with Matte Black
Mfr # 26441-4-CBL
Zoro # G804846306
product price:Â $810.60
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
21 in.
Height
4.25 in.
Depth
14.5 in.
Color
Polished Chrome with Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26441-4-CBL
Zoro #
G804846306
UPC #
885612920300
Country of Origin
Unknown
Dimensions
Length
21 in.
Height
4.25 in.
Depth
14.5 in.
Details
Finish
Polished Chrome with Matte Black
Item
Tone Deck-mount bath faucet with handshower
Material
Brass
Color
Polished Chrome with Matte Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.