Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone 24 Towel Bar Matte Black

  • Mfr # 27426-BL

  • Zoro # G204845954


product price: $86.73
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Matte Black
Height
2.625 in.
Length
26.5625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27426-BL
Zoro #
G204845954
UPC #
885612916167
Country of Origin
Unknown

Dimensions

Height
2.625 in.
Length
26.5625 in.

Details

Item
Tone 24" towel bar
Finish
Matte Black
Material
Zinc
Color
Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.