Zoro Homepage

Tone 24 Towel Bar Polished Chrome with Matte Black

  • Mfr # 27426-CBL

  • Zoro # G304846028


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Polished Chrome with Matte Black
Height
2.625 in.
Length
26.5625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27426-CBL
Zoro #
G304846028
UPC #
885612916198
Country of Origin
Unknown

Dimensions

Height
2.625 in.
Length
26.5625 in.

Details

Item
Tone 24" towel bar
Finish
Polished Chrome with Matte Black
Material
Zinc
Color
Polished Chrome with Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.