Zoro Homepage

Tone Deck Mount Bath Faucet Vibrant Brushed Moderne Brass

  • Mfr # T27417-4-2MB

  • Zoro # G104845870


product price: $674.25
/ea
Free Shipping & Returns

Key Features

Depth
11.221 in.
Color
Vibrant Brushed Moderne Brass
Height
3.543 in.
Length
11.811 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27417-4-2MB
Zoro #
G104845870
UPC #
885612920133
Country of Origin
Unknown

Dimensions

Depth
11.221 in.
Height
3.543 in.
Length
11.811 in.

Details

Finish
Vibrant Brushed Moderne Brass
Item
Tone Bath faucet trim
Color
Vibrant Brushed Moderne Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.