Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone Deck Mount Bath Faucet Vibrant Brushed Nickel

  • Mfr # T27417-4-BN

  • Zoro # G604846407


product price: $627.75
/ea
Free Shipping & Returns

Key Features

Depth
11.221 in.
Color
Vibrant Brushed Nickel
Height
3.543 in.
Length
11.811 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27417-4-BN
Zoro #
G604846407
UPC #
885612920126
Country of Origin
Unknown

Dimensions

Depth
11.221 in.
Height
3.543 in.
Length
11.811 in.

Details

Finish
Vibrant Brushed Nickel
Item
Tone Bath faucet trim
Color
Vibrant Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.