Zoro Homepage

Tone Deck Mount Bath Faucet W. Diverter Polished Chrome

  • Mfr # T26440-4-CP

  • Zoro # G604845967


product price: $465.00
/ea
Free Shipping & Returns

Key Features

Depth
11.221 in.
Length
11.811 in.
Height
3.543 in.
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T26440-4-CP
Zoro #
G604845967
UPC #
885612920164
Country of Origin
Unknown

Dimensions

Depth
11.221 in.
Length
11.811 in.
Height
3.543 in.

Details

Finish
Polished Chrome
Item
Tone Bath faucet trim with diverter spout
Color
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.