Tone Deck Mount Bath Faucet W. Diverter Polished Chrome with Matte Black

  • Mfr # T26440-4-CBL

  • Zoro # G304846448


product price: $674.25
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome with Matte Black
Depth
11.221 in.
Length
11.811 in.
Height
3.543 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T26440-4-CBL
Zoro #
G304846448
UPC #
885612920201
Country of Origin
Unknown

Dimensions

Depth
11.221 in.
Length
11.811 in.
Height
3.543 in.

Details

Finish
Polished Chrome with Matte Black
Item
Tone Bath faucet trim with diverter spout
Color
Polished Chrome with Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.