Tone Freestanding Bath Faucet Trim Matte Black with Moderne Brass

  • Mfr # T27424-4-BMB

  • Zoro # G604846261


product price:  $2,110.08
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
9.25 in.
Color
Matte Black with Moderne Brass
Height
37.9375 in.
Length
14.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27424-4-BMB
Zoro #
G604846261
UPC #
885612919304
Country of Origin
Unknown

Dimensions

Depth
9.25 in.
Height
37.9375 in.
Length
14.875 in.

Details

Finish
Matte Black with Moderne Brass
Item
Tone Floor-mount bath filler trim
Color
Matte Black with Moderne Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.