
Tone Freestanding Bath Faucet Trim Vibrant Brushed Nickel
Mfr # T27424-4-BN
Zoro # G404846300
product price:Â $1,964.58
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Depth
9.25 in.
Color
Vibrant Brushed Nickel
Length
14.875 in.
Height
37.9375 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T27424-4-BN
Zoro #
G404846300
UPC #
885612919267
Country of Origin
Unknown
Dimensions
Depth
9.25 in.
Length
14.875 in.
Height
37.9375 in.
Details
Finish
Vibrant Brushed Nickel
Item
Tone Floor-mount bath filler trim
Color
Vibrant Brushed Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.