Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone Hand Shower Holder Matte Black

  • Mfr # 29478-BL

  • Zoro # G804846221


product price: $289.83
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Length
9.75 in.
Height
4.125 in.
Depth
4.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29478-BL
Zoro #
G804846221
UPC #
885612920232
Country of Origin
Unknown

Dimensions

Length
9.75 in.
Height
4.125 in.
Depth
4.75 in.

Details

Finish
Matte Black
Color
Matte Black
Item
Tone Handshower holder with hose

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.