
Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet
Mfr # 23765-CP
Zoro # G101198306
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Water Connection
3/8"
Valve Type
Ceramic Disc
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23765-CP
Zoro #
G101198306
UPC #
885612890658
Country of Origin
Unknown
Dimensions
Height
22.125 in.
Spout Height
7.75 in.
Details
Finish
Polished Chrome
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Water Connection
3/8"
Valve Type
Ceramic Disc
Material
Zinc
Faucet Type
Kitchen Faucet
Faucet Spout
Swivel
Number Of Handles
1
Description
With clean lines and a soft teardrop base, the Tone kitchen faucet collection features a fresh take on mid-century modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.