Tone Rite-Temp Shower Trim 2.5 GPM Polished Chrome with Matte Black

  • Mfr # TS27420-4-CBL

  • Zoro # G404846256


product price: $455.62
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome with Matte Black
Material
Plastic
Length
7.6875 in.
Height
4.6875 in.
Depth
6.3125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS27420-4-CBL
Zoro #
G404846256
UPC #
885612917270
Country of Origin
Unknown

Dimensions

Length
7.6875 in.
Height
4.6875 in.
Depth
6.3125 in.

Details

Finish
Polished Chrome with Matte Black
Color
Polished Chrome with Matte Black
Material
Plastic
Item
Tone Rite-Temp Pressure-balancing shower faucet trim set, 2.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.