Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone Robe Hook Polished Chrome with Matte Black

  • Mfr # 27427-CBL

  • Zoro # G404845853


product price: $42.48
/ea

Key Features

Material
Zinc
Color
Polished Chrome with Matte Black
Height
2.625 in.
Length
2.9375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27427-CBL
Zoro #
G404845853
UPC #
885612916259
Country of Origin
Unknown

Dimensions

Height
2.625 in.
Length
2.9375 in.

Details

Item
Tone Robe hook
Finish
Polished Chrome with Matte Black
Material
Zinc
Color
Polished Chrome with Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.