
Tone Single-Handle Bar Sink Faucet
Mfr # 23767-VS
Zoro # G001198406
product price: $445.31
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Stainless
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Material
Zinc
Faucet Spout
Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23767-VS
Zoro #
G001198406
UPC #
885612890726
Country of Origin
Unknown
Dimensions
Height
12.25 in.
Spout Height
7-1/4" (deck to spout outlet)
Details
Finish
Vibrant Stainless
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Material
Zinc
Faucet Spout
Swivel
Water Connection
3/8"
Handle Material
Metal
Color - Drains
Vibrant Stainless
Valve Type
Ceramic Disc
Number Of Handles
1
Description
With clean lines and a soft teardrop base, the Tone kitchen faucet collection features a fresh take on mid-century modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.