Tone Single-Handle Bathroom Sink Fct Matte Black with Moderne Brass, 0.5 gpm

  • Mfr # 27415-4N-BMB

  • Zoro # G004846380


product price:  $352.08
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Matte Black with Moderne Brass
Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27415-4N-BMB
Zoro #
G004846380
UPC #
885612913494
Country of Origin
Unknown

Dimensions

Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.

Details

Material
Zinc
Color
Matte Black with Moderne Brass
Finish
Matte Black with Moderne Brass
Item
Tone Single-handle bathroom sink faucet, 0.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.