Tone Single-Handle Bathroom Sink Fct Polished Chrome with Matte Black, 1.0 gpm

  • Mfr # 27415-4K-CBL

  • Zoro # G404846393


product price:  $352.08
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Polished Chrome with Matte Black
Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27415-4K-CBL
Zoro #
G404846393
UPC #
885612913456
Country of Origin
Unknown

Dimensions

Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.

Details

Material
Zinc
Color
Polished Chrome with Matte Black
Finish
Polished Chrome with Matte Black
Item
Tone Single-handle bathroom sink faucet, 1.0 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.