Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone Single-Handle Wall Mount Sink Fct Polished Chrome with Matte Black

  • Mfr # 26438-4-CBL

  • Zoro # G704845874


product price: $618.78
/ea
Free Shipping & Returns

Key Features

Depth
6.625 in.
Color
Polished Chrome with Matte Black
Length
8.5625 in.
Material
Brass
Height
3.4375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26438-4-CBL
Zoro #
G704845874
UPC #
885612914613
Country of Origin
Unknown

Dimensions

Depth
6.625 in.
Length
8.5625 in.
Height
3.4375 in.

Details

Finish
Polished Chrome with Matte Black
Color
Polished Chrome with Matte Black
Item
Tone Wall-mount single-handle bathroom sink faucet
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.