
Tone Single-Handle Wall Mount Sink Fct Vibrant Brushed Moderne Brass
Mfr # 26438-4-2MB
Zoro # G804846078
product price: $618.78
/ea
Free Shipping & Returns
Key Features
Height
3.4375 in.
Length
8.5625 in.
Depth
6.625 in.
Color
Vibrant Brushed Moderne Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26438-4-2MB
Zoro #
G804846078
UPC #
885612914606
Country of Origin
Unknown
Dimensions
Height
3.4375 in.
Length
8.5625 in.
Depth
6.625 in.
Details
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Item
Tone Wall-mount single-handle bathroom sink faucet
Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.