Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone Tall Single Control Bathroom Fct Polished Chrome, 1.0 gpm

  • Mfr # 26437-4K-CP

  • Zoro # G804846047


product price: $348.75
/ea
Free Shipping & Returns

Key Features

Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26437-4K-CP
Zoro #
G804846047
UPC #
885612913135
Country of Origin
Unknown

Dimensions

Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.