Tone Tall Single Control Bathroom Fct Vibrant Brushed Nickel, 0.5 gpm

  • Mfr # 26437-4N-BN

  • Zoro # G804846177


product price:  $470.81
/ea
Free Shipping & Returns

Key Features

Height
3.188 in.
Depth
11.188 in.
Length
16.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26437-4N-BN
Zoro #
G804846177
UPC #
885612913173
Country of Origin
Unknown

Dimensions

Height
3.188 in.
Depth
11.188 in.
Length
16.875 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.