Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone Toilet Tissue Holder Matte Black

  • Mfr # 27429-BL

  • Zoro # G004846236


product price: $71.43
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Black
Dispenser Mounting
Semi-Recessed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27429-BL
Zoro #
G004846236
UPC #
885612916341
Country of Origin
Unknown

Dimensions

Dispenser Height
30.5 in
Dispenser Depth
5.25 in
Dispenser Width
8 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Black
Dispenser Mounting
Semi-Recessed
Finish
Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.