Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone Toilet Tissue Holder Polished Chrome

  • Mfr # 27429-CP

  • Zoro # G604846452


product price: $52.91
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Dispenser Height
4.173 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27429-CP
Zoro #
G604846452
UPC #
885612916334
Country of Origin
Unknown

Dimensions

Dispenser Height
4.173 in
Dispenser Depth
3.5 in
Dispenser Width
6.22 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.