Tone Touchless bathroom sink faucet, 1.2 gpm Vibrant Brushed Nickel

  • Mfr # 33624-9-BN

  • Zoro # G415621644


product price:  $487.98
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Vibrant Brushed Nickel
Width
5.75 in
Length
5.48 in
Height
8.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33624-9-BN
Zoro #
G415621644
UPC #
195711196781
Country of Origin
China

Dimensions

Width
5.75 in
Length
5.48 in
Height
8.15 in

Details

Material
Brass
Color
Vibrant Brushed Nickel
Finish
Vibrant Brushed Nickel
Item
Complete Faucets

Description

With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting minimal design complements both contemporary and classic spaces. The Tone touchless bathroom sink faucet is complete with six AA batteries for your convenience.


  • Touchless on/off with a wave of your hand
  • 5-1/2" (140 mm) spout reach
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • Powered by six AA batteries (included)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Aerated flow
  • Box includes: Assembled faucet, supply lines, escutcheon plate, clicker drain, six AA batteries
  • Clicker drain with tailpiece and overflow
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.