
Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet
Mfr # 23766-CBL
Zoro # G501198319
product price: $978.75
/ea
Free Shipping & Returns
Key Features
Spout Height
7.5625 in
Flow Rate
1.5 GPM
Power Source
Plug-In
Valve Type
Ceramic Disc
Faucet Type
Kitchen Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23766-CBL
Zoro #
G501198319
UPC #
885612889133
Country of Origin
Unknown
Dimensions
Spout Height
7.5625 in
Height
17.2 in
Details
Flow Rate
1.5 GPM
Power Source
Plug-In
Valve Type
Ceramic Disc
Faucet Type
Kitchen Faucet
ADA Compliant
Yes
Material
Zinc
Water Connection
3/8 in
Finish
Polished Chrome Matte Black
Mounting Type
Single Hole
Number of Handles
1
Description
With clean lines and a soft teardrop base, the Tone kitchen faucet collection features a fresh take on mid-century modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.