Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone Towel Ring Polished Chrome

  • Mfr # 27428-CP

  • Zoro # G704846345


product price: $43.46
/ea

Key Features

Material
Zinc
Color
Polished Chrome
Height
2.625 in.
Length
8.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27428-CP
Zoro #
G704846345
UPC #
885612916273
Country of Origin
Unknown

Dimensions

Height
2.625 in.
Length
8.875 in.

Details

Item
Tone Towel ring
Finish
Polished Chrome
Material
Zinc
Color
Polished Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.