
Tone Widespread Bathroom Sink Fct Matte Black, 1.2 gpm
Mfr # 27416-4-BL
Zoro # G104846228
product price: $523.80
/ea
Free Shipping & Returns
Key Features
Length
24 in.
Depth
10.25 in.
Color
Matte Black
Height
3.5 in.
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27416-4-BL
Zoro #
G104846228
UPC #
885612912596
Country of Origin
Unknown
Dimensions
Length
24 in.
Depth
10.25 in.
Height
3.5 in.
Details
Item
Tone Widespread bathroom sink faucet, 1.2 gpm
Color
Matte Black
Finish
Matte Black
Material
Zinc
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.